Shop CAROLINES TREASURES
Create Account
Carolines Treasures BB3430NPKE Sheltie & Shetland Sheepdog Embroidered Napkins; Set of 4
- Mfr # BB3430NPKE
- Zoro # G203697349
product price:Â
$
52.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB3430NPKE
- Zoro #
- G203697349
- UPC #
- 638508660398
- Country of Origin
- China
Description
Carolines treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products all including wall hangings, beverage insulator huggers, cell phone covers, and door mats. With these decors, home sure sparkles for a new fresh sizzling twist. These products enhance the beauty of house and stands for a sample of the thoughts.
Features- Sheltie/Shetland Sheepdog Embroidered Napkins
- Embroidered Dinner Napkins
- Each Napkin is made from 100% polyester fabric
- Wash, dry and lay flat
- No ironing needed
- All four napkins in the set have the same embroidered design
- Dimension: 20" H x 0.1" W x 20" L
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.