Shop CAROLINES TREASURES
Create Account
Carolines Treasures BB3730SH4 Sheltie & Shetland Sheepdog Checkerboard Blue Leash or Key Holder
- Mfr # BB3730SH4
- Zoro # G403908405
product price:Â
$
34.29
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
- BB3730SH4
- Zoro #
- G403908405
- UPC #
- 638508532138
- Country of Origin
- China
Description
The tile is made from a hardhoard and is mounted to a metal rectangle. The hook hangs down from the metal plate in the back and is about 2 12 in. from the base. The hook opens about 1 in. A hanger is attached to the metal plate and is about 1 12 in. long. Lots of room to hang up using a screw or paneling nail. Features. Great for the home or office to hold keys leashes or just about anything. .
Features- Sheltie/Shetland Sheepdog Checkerboard Blue Leash or Key Holder
- Dimension: 6" H x 1.25" W x 4.25" L
- Weight: 0.2 lbs