Carolines Treasures BB7516SH4 Watercolor Apples & Polkadots Leash or Key Holder; 4.25 x 1 x 7 in.

  • Mfr # BB7516SH4
  • Zoro # G703898178
product price: 
$
40.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BB7516SH4
Zoro #
G703898178
UPC #
638508889706
Country of Origin
China

Description

Utility Hooks are fast and easy to hang. Utility hooks provide an easy, affordable way to decorate and organize your home, school and office. Pick up from the wide range of designs to match your individual style and decor.

Features
  • Watercolor Apples & Polkadots Leash or Key Holder
  • The tile is made from a hardhoard and is mounted to a metal rectangle
  • The hook hangs down from the metal plate in the back and is about 2 12 in. from the base
  • The hook opens about 1 in.
  • A hanger is attached to the metal plate and is about 1 12 in. long
  • Lots of room to hang up using a screw or paneling nail
  • Great for the home or office to hold keys leashes or just about anything
Specifications
  • Dimension: 4.25 x 1 x 7 in.
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews