This item is Discontinued.

This item is Discontinued.
Carolines Treasures BB7548LCB Watercolor Shooting Stars on Pink Glass Cutting Board; Large (Discontinued)
Mfr #
BB7548LCB
Zoro #
G903698066
UPC # 638508880222
Country of Origin China
Category Cutting Boards and Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB7548LCB
- Zoro #
- G903698066
- UPC #
- 638508880222
- Country of Origin
- China
Description
Chopping vegetables just got easy with our excellent Cutting boards. You can now slice through fruits and vegetables with precision and ease. Chopping boards are wear-resistant, durable, and well suited for everyday usage and is a must have for you in the kitchen.
Features- Watercolor Shooting Stars on Pink Glass Cutting Board
- Large Tempered Glass Cutting Board is heat resistant and hand wash only
- This chopping board is bright and colorful
- Made of tempered glass, these unique cutting boards feature artwork from some of your favorite artists prints
- 15 inches high and 12 inches long, they will beautify and protect your counter top
- Heat resistant, non skid feet, and virtually unbreakable
- Color: Pink
- Size: Large
- Weight: 4 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.