This item is Discontinued.

This item is Discontinued.
Carolines Treasures BB7585PW1216 Welcome Friends Dalmatian Canvas Fabric Decorative Pillow; 12 x 16 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB7585PW1216
- Zoro #
- G103722110
- UPC #
- 638508897558
- Country of Origin
- China
Description
We offer the largest and freshest assortment of home decor for both inside and outside the home. Our Products are made from durable material and also the perfect decoration for home.
Features- Welcome Friends Dalmatian Canvas Fabric Decorative Pillow
- Indoor or Outdoor Pillow from heavyweight canvas material
- 100 Polyester Fabric pillow Sham with pillow form
- Fade Resistant
- Machine washable
- Size: 12 x 16 in.
- Dimension: 18 H x 3 W x 18 L in.
- Weight: 0.95 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.