This item is Discontinued.

This item is Discontinued.
Carolines Treasures BB7590DS812 Welcome Friends Harlequin Great Dane Wall or Door Hanging Prints; 8 x 12 in. (Discontinued)
Mfr #
BB7590DS812
Zoro #
G103761140
UPC # 638508893055
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB7590DS812
- Zoro #
- G103761140
- UPC #
- 638508893055
- Country of Origin
- China
Description
We offer the largest and freshest assortment of home decor for both inside and outside the home. Our Products are made from durable material and also the perfect decoration for home.
Features- Welcome Friends Harlequin Great Dane Wall or Door Hanging Prints
- Indoor or Outdoor Aluminum artwork prints will add a special touch to your kitchen, bath, front door, outdoor patio or any special place
- 8 inches by 12 inches and full of color
- This item will take direct sun for a while before it starts to fade
- Rust and Fade resistant
- Aluminum Print with Hanging Rope
- Rounded Corner
- Size: 8 x 12 in.
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.