This item is Discontinued.

This item is Discontinued.
Carolines Treasures BB7601MP Welcome Friends Beagle Mouse Pad; Hot Pad or Trivet (Discontinued)
Mfr #
BB7601MP
Zoro #
G203912077
UPC # 638508896414
Country of Origin China
Category Mouse Pads & Wrist Rests
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB7601MP
- Zoro #
- G203912077
- UPC #
- 638508896414
- Country of Origin
- China
Description
A must have for every desk which provides users with a reliable surface for optimal mouse functionality. Here, you are sure to find something that not only suits your needs but also adds a new charm to your desk.
Features- Welcome Friends Beagle Mouse Pad, Hot Pad or Trivet
- Long lasting polyester surface provides optimal tracking
- Sure-grip rubber back. Permanently dyed designs
- Heat Resistant up to 400 degrees
- Let something from the oven rest on the stove before placing it on the mouse pad as it will scorch the fabric on the top of the pad
- Use as a large coaster for multiple drinks or a pitcher
- Material: Polyester
- Dimension: 9.5 x 0.25 x 8 in.
- Weight: 0.37 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.