This item is Discontinued.

This item is Discontinued.
Carolines Treasures BB7639GF Welcome Friends Maltese Flag Garden - Size (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB7639GF
- Zoro #
- G203705570
- UPC #
- 652259200757
- Country of Origin
- China
Description
Welcome Friends Maltese Flag Garden
Features- The Garden size flag is made from a 100 polyester material
- Two pieces of material have been sewn together to form a double sided flag
- This allows the text and image to be seen the same from both sides
- This flag is fade resistant and weather proof
- Made in the USA
- Dimension: 11 x 0.01 x 15 in.
- Weight: 0.17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.