This item is Discontinued.

This item is Discontinued.
Carolines Treasures BB7648FC Holstein Cow Green Foam Coaster; Set of 4 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB7648FC
- Zoro #
- G603860527
- UPC #
- 638508916877
- Country of Origin
- China
Description
If you like to keep your table top spanking clean then go for our drink coasters. Choose from different styles from classic to fun coasters. Our coasters assure to soak up the spills and eliminates any messy or sticky rings on your table or bar furniture.
Features- Holstein Cow Green Foam Coaster
- Foam Coaster - 3.5 inches by 3.5 inches
- Permanently dyed and fade resistant
- Great to keep water from your beverage off your table and add a bit of flair to a gatering
- Match with one of the insulated coolers or huggers for a nice gift pack
- Wash the coaster in the top of your dishwasher
- Design will not come off
- Made from our mouse pad material and is heat resistant
- Set of 4
- Color: Green
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.