This item is Discontinued.

This item is Discontinued.
Carolines Treasures BB7742WALV 11.5 x 11.75 in. Llama Green Metal Artwork Love Wall Decor (Discontinued)
Mfr #
BB7742WALV
Zoro #
G003760373
UPC # 194030199695
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB7742WALV
- Zoro #
- G003760373
- UPC #
- 194030199695
- Country of Origin
- China
Description
Llama Green Metal Artwork Love Wall Decor
This piece of wall art shows everyone your LOVE. The letters L, O, V, and E are cut from steel and decorated with an aluminum circle contaning artwork from one of our artists. The letters are painted with a flat black white and the aluminum circle is printed in full color. Two holes in the piece are included to assist with hanging the artwork. This product measures 11.5 inches by 11.75 inches.
Specifications- Design: Llama Green
- Size: 11.5 x 11.75 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.