Shop CAROLINES TREASURES
Create Account
Carolines Treasures CK1294RUG Bernese Mountain Dog Poinsettas Machine Washable Memory Foam Mat
- Mfr # CK1294RUG
- Zoro # G203697844
product price:Â
$
56.15
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
- CK1294RUG
- Zoro #
- G203697844
- UPC #
- 652259193660
- Country of Origin
- China
Description
Plush top and very comfortable to the touch. This is a Machine Washable bath or kitchen mat that is made with Memory Foam. It features a top surface in coral fleece and is made using 100% microfiber fabric. The entire surface is full-cushion memory foam, ensuring the ultimate in comfort. It measures 19 inches by 27 inches and is Proudly Printed in the USA with artwork from our licensed Artists. The design is dyed into the fibers of the rug for a long lasting image.
Features- Bernese Mountain Dog Poinsettas Machine Washable Memory Foam Mat
- Non-skid SBR surface for the best in safety and convenience
- Wash in cold water and dry in the dryer on low temp
- Weight: 1.5 lbs