Carolines Treasures CK1352JMAT Basset Hound Poinsettas Indoor or Outdoor Mat; 24 x 36 in.

  • Mfr # CK1352JMAT
  • Zoro # G803696629
product price: 
$
49.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CK1352JMAT
Zoro #
G803696629
UPC #
652259189144
Country of Origin
China

Description

We offer the largest and freshest assortment of home decor for both inside and outside the home. Our Products are made from durable material and also the perfect decoration for home.

Features
  • Indoor / Outdoor Floor Mat 24 inch by 36 inch Action Back Felt Floor Mat / Carpet / Rug that is Made and Printed in the USA
  • A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
  • The mat has been permenantly dyed for moderate traffic and can be placed inside or out (only under a covered space)
  • Durable and fade resistant
  • The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
  • Wash with high pressure from your garden hose or with a powerwasher
  • Use cleaner that does not produce suds
  • Basset Hound Poinsettas Indoor or Outdoor Mat
Specifications
  • Size: 24 x 36 inches
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews