Shop CAROLINES TREASURES
Create Account
Carolines Treasures CK1701SH4 Poppy Flowers Leash or Key Holder
- Mfr # CK1701SH4
- Zoro # G203908759
product price:Â
$
29.19
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
- CK1701SH4
- Zoro #
- G203908759
- UPC #
- 652259258956
- Country of Origin
- China
Description
Poppy Flowers Leash or Key Holder
The Single Hook Leash Holder measures 4.25 inches wide by 7 inches high. The tile is made from a hardhoard and is mounted to a metal rectangle. The hook hangs down from the metal plate in the back and is about 2 .5 inches from the base. The hook opens about 1 inch. A hanger is attached to the metal plate and is about 1 .5 inches long. Lots of room to hang up using a screw or paneling nail. Great for the home or office to hold keys, leashes or just about anything.
Specifications- Weight: 0.75 lbs