This item is Discontinued.

Carolines Treasures Carolines Treasures HWH0011PW1216 Teal Tea by Wendy Hoile Fabric Decorative Pillow HWH0011PW1216

This item is Discontinued.

Carolines Treasures

Carolines Treasures HWH0011PW1216 Teal Tea by Wendy Hoile Fabric Decorative Pillow (Discontinued)

Mfr # HWH0011PW1216
Zoro # G103723179
UPC # 638508162830
Country of Origin China
Category Pillows
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWH0011PW1216
Zoro #
G103723179
UPC #
638508162830
Country of Origin
China

Description

Teal Tea by Wendy Hoile Fabric Decorative Pillow HWH0011PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Canvas fabric decorative pillow 12 inch x 16 inch
  • This indoor or outdoor Pillow from heavyweight canvas material
  • Fade Resistant
  • 100% Polyester fabric pillow sham with pillow form included
  • Machine washable
Specifications
  • Dimension: 16 x 3 x 12 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.