This item is Discontinued.

This item is Discontinued.
Carolines Treasures IBD0247CHF Sunflowers & Purple Flag Canvas House Size (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBD0247CHF
- Zoro #
- G903706808
- UPC #
- 638508165237
- Country of Origin
- China
Description
Sunflowers and Purple Flag Canvas House Size IBD0247CHF - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Full size house flag is made from a 100% polyester heavy weight canvas material
- These flags are only sold online and in specialty boutiques
- This flag is fade resistant and weather proof
- The flag measures approximately 28 inches x 40 inches
- Dimension: 40 x 0.15 x 28 in.
- Weight: 1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.