This item is Discontinued.

Carolines Treasures Carolines Treasures IBD0257PW1216 Lillies Fabric Decorative Pillow IBD0257PW1216

This item is Discontinued.

Carolines Treasures

Carolines Treasures IBD0257PW1216 Lillies Fabric Decorative Pillow (Discontinued)

Mfr # IBD0257PW1216
Zoro # G703722886
UPC # 638508162908
Country of Origin China
Category Pillows
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBD0257PW1216
Zoro #
G703722886
UPC #
638508162908
Country of Origin
China

Description

Lillies Fabric Decorative Pillow IBD0257PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Canvas fabric decorative pillow 12 inch x 16 inch
  • This indoor or outdoor Pillow from heavyweight canvas material
  • Fade Resistant
  • 100% Polyester fabric pillow sham with pillow form included
  • Machine washable
Specifications
  • Dimension: 16 x 3 x 12 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.