This item is Discontinued.

Carolines Treasures Carolines Treasures IBD0258CHF Poppies Flag Canvas House Size IBD0258CHF

This item is Discontinued.

Carolines Treasures

Carolines Treasures IBD0258CHF Poppies Flag Canvas House Size (Discontinued)

Mfr # IBD0258CHF
Zoro # G203706614
UPC # 638508165299
Country of Origin China
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBD0258CHF
Zoro #
G203706614
UPC #
638508165299
Country of Origin
China

Description

Poppies Flag Canvas House Size IBD0258CHF - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Full size house flag is made from a 100% polyester heavy weight canvas material
  • These flags are only sold online and in specialty boutiques
  • This flag is fade resistant and weather proof
  • The flag measures approximately 28 inches x 40 inches
Specifications
  • Dimension: 40 x 0.15 x 28 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.