This item is Discontinued.

Carolines Treasures Carolines Treasures JYJ0071CHF Orchids by Judith Yates Flag Canvas House Size JYJ0071CHF

This item is Discontinued.

Carolines Treasures

Carolines Treasures JYJ0071CHF Orchids by Judith Yates Flag Canvas House Size (Discontinued)

Mfr # JYJ0071CHF
Zoro # G903706709
UPC # 638508165336
Country of Origin China
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JYJ0071CHF
Zoro #
G903706709
UPC #
638508165336
Country of Origin
China

Description

Orchids by Judith Yates Flag Canvas House Size JYJ0071CHF - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Full size house flag is made from a 100% polyester heavy weight canvas material
  • These flags are only sold online and in specialty boutiques
  • This flag is fade resistant and weather proof
  • The flag measures approximately 28 inches x 40 inches
Specifications
  • Dimension: 40 x 0.15 x 28 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews