This item is Discontinued.

Carolines Treasures Carolines Treasures JYJ0071GF Orchids by Judith Yates Flag Garden Size JYJ0071GF

This item is Discontinued.

Carolines Treasures

Carolines Treasures JYJ0071GF Orchids by Judith Yates Flag Garden Size (Discontinued)

Mfr # JYJ0071GF
Zoro # G403706650
UPC # 638508164568
Country of Origin China
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JYJ0071GF
Zoro #
G403706650
UPC #
638508164568
Country of Origin
China

Description

Orchids by Judith Yates Flag Garden Size JYJ0071GF

Features
  • The garden size flag is made from a 100% polyester material
  • Two pieces of material have been sewn together to form a double sided flag
  • This allows the text and image to be seen the same from both sides
  • This flag is fade resistant and weather proof
  • The flag measures approximately 11 inches x 15 inches
Specifications
  • Dimension: 15 x 0.01 x 11 in.
  • Weight: 0.19 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.