This item is Discontinued.

Carolines Treasures Carolines Treasures JYJ0173PW1414 White Cat Saphire Eyes Canvas Decorative Pillow JYJ0173PW1414

This item is Discontinued.

Carolines Treasures

Carolines Treasures JYJ0173PW1414 White Cat Saphire Eyes Canvas Decorative Pillow (Discontinued)

Mfr # JYJ0173PW1414
Zoro # G103723049
UPC # 638508185723
Country of Origin China
Category Pillows
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JYJ0173PW1414
Zoro #
G103723049
UPC #
638508185723
Country of Origin
China

Description

White Cat Saphire Eyes Canvas Decorative Pillow JYJ0173PW1414 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Canvas fabric decorative pillow that measures approximately 14 inch x 14 inch
  • 100% Polyester indoor or outdoor fabric pillow sham with pillow form
  • This pillow is made from our new canvas type fabric can be used indoor or outdoor
  • Fade resistant, stain resistant and machine washable
Specifications
  • Dimension: 14 x 3 x 14 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews