This item is Discontinued.

This item is Discontinued.
Carolines Treasures JYJ0173PW1818 White Cat Saphire Eyes Canvas Decorative Pillow (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JYJ0173PW1818
- Zoro #
- G103722974
- UPC #
- 638508186553
- Country of Origin
- China
Description
White Cat Saphire Eyes Canvas Decorative Pillow JYJ0173PW1818 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.
Features- Canvas Fabric Decorative Pillow measuring approximately 18 inch x 18 inch
- This pillow is made from our new canvas type fabric can be used Indoor or outdoor
- Fade resistant,Stain resistant and machine washable
- 100% Polyester indoor or outdoor fabric pillow sham with pillow form
- Dimension: 14 x 3 x 14 in.
- Weight: 1.25 lbs