
Carolines Treasures MH1062TH68 Fawn Pug Roscoe Leash & Key Holder
Mfr # MH1062TH68
Zoro # G303908536
product price:Â $39.29
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MH1062TH68
Zoro #
G303908536
UPC #
638508062192
Country of Origin
China
Description
Features
- Triple Hook Leash Holder
- The tile is made from a hardhoard and is mounted to a metal rectangle.
- The hook hangs down from the metal plate in the back and is about 2 1/2 in. from the base.
- The hook opens about 1 in.
- A hanger is attached to the metal plate and is about 1 1/2 in. long.
- Lots of room to hang up using a screw or paneling nail.
- Great for the home or office to hold keys, leashes or just about anything.
- Design - Fawn Pug Roscoe
- Artist - Martha Hooks
- Dimension - 6 L x 2 W x 9 H in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.