This item is Discontinued.

Carolines Treasures Carolines Treasures VHA3003CHF Lets Adventure Glamping Trailer Flag Canvas House Size VHA3003CHF

This item is Discontinued.

Carolines Treasures

Carolines Treasures VHA3003CHF Lets Adventure Glamping Trailer Flag Canvas House Size (Discontinued)

Mfr # VHA3003CHF
Zoro # G503706758
UPC # 638508155757
Country of Origin China
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VHA3003CHF
Zoro #
G503706758
UPC #
638508155757
Country of Origin
China

Description

Let's Adventure Glamping Trailer Flag Canvas House Size VHA3003CHF - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Full size house flag is made from a 100% polyester heavy weight canvas material
  • These flags are only sold online and in specialty boutiques
  • This flag is fade resistant and weather proof
  • The flag measures approximately 28 inches x 40 inches
Specifications
  • Dimension: 40 x 0.15 x 28 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.