This item is Discontinued.

Carolines Treasures Carolines Treasures VHA3003PW1216 Lets Adventure Glamping Trailer Fabric Decorative Pillow VHA3003PW1216

This item is Discontinued.

Carolines Treasures

Carolines Treasures VHA3003PW1216 Lets Adventure Glamping Trailer Fabric Decorative Pillow (Discontinued)

Mfr # VHA3003PW1216
Zoro # G403724043
UPC # 638508155634
Country of Origin China
Category Pillows
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VHA3003PW1216
Zoro #
G403724043
UPC #
638508155634
Country of Origin
China

Description

Let's Adventure Glamping Trailer Fabric Decorative Pillow VHA3003PW1216 - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Canvas fabric decorative pillow 12 inch x 16 inch
  • This indoor or outdoor Pillow from heavyweight canvas material
  • Fade Resistant
  • 100% Polyester fabric pillow sham with pillow form included
  • Machine washable
Specifications
  • Dimension: 16 x 3 x 12 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.