This item is Discontinued.

Carolines Treasures Carolines Treasures VHA3005CHF As for Me & My House Flag Canvas House Size VHA3005CHF

This item is Discontinued.

Carolines Treasures

Carolines Treasures VHA3005CHF As for Me & My House Flag Canvas House Size (Discontinued)

Mfr # VHA3005CHF
Zoro # G503706598
UPC # 638508155771
Country of Origin China
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VHA3005CHF
Zoro #
G503706598
UPC #
638508155771
Country of Origin
China

Description

As For Me And My House Flag Canvas House Size VHA3005CHF - Caroline's Treasures creates artwork products for the garden and home. Most of their raw materials are domestically produced and most of their products are 100% USA made by Caroline's Treasures. They focus on functional artwork and bring in glamour to your home.

Features
  • Full size house flag is made from a 100% polyester heavy weight canvas material
  • These flags are only sold online and in specialty boutiques
  • This flag is fade resistant and weather proof
  • The flag measures approximately 28 inches x 40 inches
Specifications
  • Dimension: 40 x 0.15 x 28 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.