This item is Discontinued.

This item is Discontinued.
Carolines Treasures VHA3010PTHD Welcome Mermaid Pair of Pot Holders; 7.5 x 3 x 7.5 in. (Discontinued)
Mfr #
VHA3010PTHD
Zoro #
G503760231
UPC # 638508389534
Country of Origin China
Category Oven Mitts & Pot Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VHA3010PTHD
- Zoro #
- G503760231
- UPC #
- 638508389534
- Country of Origin
- China
Description
Caroline's treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products including decorative pillows, pillow cases, pot holders, Indoor and Outdoor mats. We create a new fresh sizzling twist in your living place with our product assortment. Our products enhance the beauty and add a splash of classy look to your living place.
Features- Welcome Mermaid Pair of Pot Holders
- A Pair of Pot Holders to match your kitchen decor
- These are thick and functional
- Full color artwork decorates the front polyester fabric of the hot pad and accented by a black trim
- Use these at as a trivet for your Thanksgiving or Christmas tablescape
- Filled with insulated fabric and quilted for durability
- These colorful pot holders will make a great gift for your favorite home cook or executive chef
- A Hanging Tab
- Country of Origin: USA
- Dimension: 7.5" H x 3" W x 7.5" L
- Weight: 0.5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.