This item is Discontinued.

Carolines Treasures Carolines Treasures VHA3020LITERK Halloween Vintage Camper Wine Bottle Beverge Insulator Hugger VHA3020LITERK

This item is Discontinued.

Carolines Treasures

Carolines Treasures VHA3020LITERK Halloween Vintage Camper Wine Bottle Beverge Insulator Hugger (Discontinued)

Mfr # VHA3020LITERK
Zoro # G103860522
UPC # 638508479952
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VHA3020LITERK
Zoro #
G103860522
UPC #
638508479952
Country of Origin
China

Description

Carolines treasure produces functional artworks for the home and garden. They create the widest range of eye-catching products all including wall hangings, beverage insulator huggers, cell phone covers, and door mats. With these decors, home sure sparkles for a new fresh sizzling twist. These products enhance the beauty of house and stands for a sample of the thoughts.

Features
  • Fits 750 ml wine or other beverage bottles
  • Fits 24 oz cans or pint bottles
  • Great collapsible beverage insulator for large cans of beer, Energy Drinks or large Iced Tea beverages
  • Great to keep track of your beverage and add a bit of flair to a gathering
  • Wash the hugger in your washing machine
  • Design will not come off
  • Halloween Vintage Camper Wine Bottle Beverge Insulator Hugger
Specifications
  • Dimension: 0.25" H x 4.5" W x 8" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.