This item is Discontinued.

Carolines Treasures Carolines Treasures VHA3037PW1414 Halloween Vampire Scottie Fabric Decorative Pillow VHA3037PW1414

This item is Discontinued.

Carolines Treasures

Carolines Treasures VHA3037PW1414 Halloween Vampire Scottie Fabric Decorative Pillow (Discontinued)

Mfr # VHA3037PW1414
Zoro # G203722218
UPC # 652259275281
Country of Origin China
Category Pillows
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VHA3037PW1414
Zoro #
G203722218
UPC #
652259275281
Country of Origin
China

Description

Halloween Vampire Scottie Fabric Decorative Pillow

Approximately 14 inches by 14 inches measured from corner of pillow. 100% Polyester Fabric pillow Sham with pillow form. This pillow is made from Caroline's Treasures new material that is woven to be water resistant. This soft canvas fabric can be used inside on the couch or outside on the patio, porch or veranda. We dye the fabric with dyes that are color fast and built to handle weather. The fabric is also Mildew resistant, stain resistant, fade resistant and Machine washable. Three pieces of fabric are sewn together to create a sham and then a polyester insert is placed inside the sham to form the pillow. The pillow is overstuffed and holds it's shape. Both the sham and the pillow insert are made in the United States. The pillow are all handmade and may vary slightly in size.

Specifications
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.