Shop CAROLINES TREASURES

CK7898JMAT 24 x 36 in. White Miniature Schnauzer Sweet Home Indoor or Outdoor Mat

  • Mfr # CK7898JMAT
  • Zoro # G903698301

product price: 
$
66.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CK7898JMAT
Zoro #
G903698301
UPC #
194030348918
Country of Origin
China

Description

White Miniature Schnauzer Sweet Home Indoor or Outdoor Mat

Indoor or outdoor floor mat 24 inch by 36 inch action back felt floor mat / carpet / rug that is made and printed in the USA. A black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space). Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with high pressure from your garden hose or with a power washer. Use cleaner that does not produce suds.

Specifications
  • Design: White Miniature Schnauzer Sweet Home
  • Size: 24" x 36"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.