Shop CAROLINES TREASURES
Create Account
SC9125PK-8808 15 x 7 in. Mastiff Zippered Insulated School Washable and Stylish Lunch Bag Cooler; Pink
- Mfr # SC9125PK-8808
- Zoro # G104034236
product price:Â
$
31.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC9125PK-8808
- Zoro #
- G104034236
- UPC #
- 615872548279
- Country of Origin
- China
Details
- Item
- Lunch Bag Cooler
Description
Features
- Insulated cooler lunch bag - 600 denier polyester / pvc.
- Zippered main compartment; matching 1.5 Wide handles, 7 drop length.
- Color matched handles and zipper; aluminum foil insulated interior.
- Six pack or great lunch cooler; front pocket; gusseted bottom.
- Design - Mastiff Zippered Insulated School Washable and Stylish.
- Color - Pink.
- Dimension - 15 x 4 x 7 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.