Shop CAROLINES TREASURES
Create Account
VHA3025SH4 Retro Camper Camping Wander Leash or Key Holder
- Mfr # VHA3025SH4
- Zoro # G803908760
product price:Â
$
28.35
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
- VHA3025SH4
- Zoro #
- G803908760
- UPC #
- 638508793843
- Country of Origin
- China
Description
Retro Camper Camping Wander Leash or Key Holder
The Single Hook Leash Holder measures 4.25 inches wide by 7 inches high. The tile is made from a hardhoard and is mounted to a metal rectangle. The hook hangs down from the metal plate in the back and is about 2 .5 inches from the base. The hook opens about 1 inch. A hanger is attached to the metal plate and is about 1 .5 inches long. Lots of room to hang up using a screw or paneling nail. Great for the home or office to hold keys, leashes or just about anything.
Specifications- Weight: 0.75 lbs