This item is Discontinued.

This item is Discontinued.
1512 World Explorer 8.33 ft. x 11.67 ft. Rectangle Carpet (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1512
- Zoro #
- G903688951
- UPC #
- 670366153131
- Country of Origin
- China
Dimensions
- Length (In.)
- 99.96 in
- Width (In.)
- 140 in
Details
- Item
- Rug
- Shape
- Rectangle
- Recommended Age
- All Ages
- Features
- Printed
- Gender
- Unisex
Description
Explore the oceans and continents of the world on this brightly colored rug designed to teach basic geography.
Size: 8'4" x 11'8" Rectangle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA