Shop CARPETS FOR KIDS

1556 6 x 9 ft. Kidsoft Pattern Blocks, Blue - Rectangle

  • Mfr # 1556

  • Zoro # G303689138


product price:  $297.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1556
Zoro #
G303689138
UPC #
670366166292
Country of Origin
China

Description

Carpets for kids is the industry leader in high-quality, educational area rugs. We offer childrens educational rugs for daycares, schools and homes across the country. Our amazing colors, both bright and in an earth-tone palette, and our innovative designs, make cfk the only choice for quality childrens classroom rugs. At carpets for kids our goal is to provide all educators with a quality tool to enhance learning for young children. We strive to have the best designs and highest quality area rugs on the market.

Infants and children of any age will love to play on or cuddle up with these rugs designed with simple square patches and calming colors.

Specifications
  • Color: Blue
  • Shape: Rectangle
  • Material: Commercial - cut pile carpet - 100% continuous filament type 6 and 6/6 nylon - recyclable
  • Warranty: Lifetime limited abrasive wear warranty, no fault edge warranty, advanced anti-static protection, advanced stain protection
  • Size: 6 x 9 ft.
  • Country of Origin: USA
  • Dimension: 0.31" H x 108" W x 72" D
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.