Shop CARPETS FOR KIDS
Create Account
25724 Read to Dream Border Rug - Nature
Mfr # 25724
Zoro # G403689120
product price:Â $149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25724
- Zoro #
- G403689120
- UPC #
- 670366154695
- Country of Origin
- China
Description
Bordered by the words Learn Read Dream Grow, this rug provides a great place for gathering and reading in any childhood setting.
Features- Perfect for Elementary or Middle School Libraries or Classrooms
- Antimicrobial and Carpet Guard treatment
- Treated with "Carpet Guard" chemistry which provides soil and stain protection
- KidPly Backing System
- Double-stitched edges
- Eco-friendly, Recycleable
- Material - 100% Commercial grade nylon face yarn
- Type - Read to Dream Border Rug
- Color - Nature
- Shape - Rectangle
- Size - 4 x 6 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.