Shop CARPETS FOR KIDS

3214 4 x 6 ft. Literacy Squares Seating Rug - Primary

  • Mfr # 3214

  • Zoro # G103688959


product price:  $177.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3214
Zoro #
G103688959
UPC #
670366154794
Country of Origin
China

Description

Eco-friendly patterned rugs are good for the environment and safe for your kids. 100% lead free, all Carpets for Kids play rugs meet the CRI’s Green Label Plus certification, the most stringent testing standard in the Industry. Lowercase alphabet letters are featured among the squares on this decorative brightly colored rug. Forty-eight squares make this rug ideal for seating and classroom organization.

Features
  • Size - 4 x 6 ft.
  • Seat size - 7 in. x 8 in.
  • Shape - Rectangle.
  • 100% BCF Nylon, Type N6
  • 2-ply heat set treatment
  • Cut pile carpet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.