Shop CARPETS FOR KIDS

48.6 4 x 6 ft. Rectangle Classroom Welcome Rug

  • Mfr # 48.6

  • Zoro # G403688710


product price:  $115.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48.6
Zoro #
G403688710
UPC #
670366002606
Country of Origin
United States

Description

Rectangle Classroom Welcome Rug

Our KIDS Value Line is designed to stimulate a childs imagination through a variety of designs created for use in small play areas. Proudly made in North America, you can be assured that our products are safe for your room; constructed with attention to detail and quality.

Specifications
  • Size: 4 x 6 ft.
  • Collection: KIDS Value Rugs Collection
  • Material: Commercial - Cut Pile Carpet - 100% Continuous Filament Type 6 Nylon - Recyclable
  • Shape: Rectangle
  • Warranty: 1-Year
  • Country of Origin: United States
  • Dimension: 0.218" H x 72" W x 48" D
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.