Shop CARRIER
Create Account
2 TON EVAPORATOR N COIL UNCASED UPFLOW / DOWNFLOW 17 WIDTH (ALUMINUM)
- Mfr # CNPVU2417ALA
- Zoro # G824238143
product price:Â
$
872.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CNPVU2417ALA
- Zoro #
- G824238143
- UPC #
- -
- Country of Origin
- Mexico
Description
**CNPVU2417ALA** **C** = Coil Product **N** = N Coil Type **P** = Puron Refrigerant TXV Refrigerant Type **V** = Upflow / Downflow Coil Configuration **U** = Uncased Cabinet Finish **24** = 2 Ton Unit Capacity **17** = 17" in (432 mm) Cabinet Width **A** = 1st Revision Level **L** = Aluminum Tubing Design **A** = Basic Variations This vertical design N-coil is a furnace coil designed to provide the highest standards of reliability and durability. The coils are available for use in R-410A and R-22 refrigerant systems. Both designs have a painted case and come with factory-installed thermostatic expansion valves (TXV). The coils are offered in different width configurations for use in multiple installation applications. Additionally, they are offered in a transition configuration, a design which simplifies making field-supplied transition duct configurations. Easy maintenance is provided as the coil slides out of the cabinet after removing the access door and service panel. The coils are available in sizes 018 through 061 (1-1/2 to 5 tons). Transition coil models CNPVT are designed for use with one size smaller width furnaces without field modifications. Aluminum Coils -, models are built with aluminum hairpins, designed to resist both general pitting corrosion and excessive indoor Formicary Corrosion. (Formicary Corrosion is an industry phenomenon.) **STANDARD FEATURES** **Water Management**, These coil designs do an excellent job of water management. The coils are designed to avoid water blow-off into the ducts by directing condensate away from the fins and into the drain pan. **Durable Condensate Pan**, Each coil is equipped with a corrosion-resistant condensate drain pan. The condensate drain pan is designed with a slope to help ensure proper drainage, improved moisture removal, and home comfort. **Compact Design**, Unique design offers as much as 2 to 4 in. (51 to 102 mm) less in height to aid in tight installations. **Brass Inserts**, Every condensate pan features two 3/4 in. female threaded brass insert connections. The unique brass inserts provide for a leak-free condensate line connection to prevent water damage. **Refrigerant Connections**, The coils are provided with proven sweat-connections for leak-free operation maintaining system reliability. **Burst Pressures**, These coils meet or exceed burst pressure of 2100 psi which is at least three to five times the pressure they will see in actual application. **Thermostatic Expansion Valves
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.