Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P031-1301
- Zoro #
- G0342820
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Suction Line Connection Size
- 1/2 in
- Discharge Line Connection Size
- 5/16 in
Details
- Item
- Compressor
- Voltage
- 115V AC
- Phase
- Single
- Fits Brand
- Carrier
- For Use With Mfr. Model Number
- 38AN-012-101
- Product Type
- Compressor
- Discharge Line Connection Type
- Sweat
- Suction Line Connection Gender
- Female
- Application Temperature
- Air Conditioning
- Compressor Protection
- Hermetic
- For Potential Relay - Manufacturer Model Number
- 38AN-012-101
- Compressor Type
- Rotary
- Discharge Line Connection Gender
- Female
- Suction Line Connection Type
- Sweat
- Cooling Capacity
- 13,200 BtuH
- A2L Compatibility
- Not A2L Compatible
- For Lubricant Type
- Alkylbenzene
- For Refrigerant Type
- R-22
Description
Compressor, Voltage 115V AC, Single Phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.