Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P031-1724
- Zoro #
- G0342857
- UPC #
- -
- Country of Origin
- United States
- Item
- Compressor
- Voltage
- 230V AC
- Phase
- Single
- For Use With Mfr. Model Number
- 38CK-018-310
- Fits Brand
- Carrier
- Product Type
- Compressor
- Application Temperature
- Air Conditioning
- Suction Line Connection Type
- Sweat
- For Lubricant Type
- Mineral Oil
- Suction Line Connection Gender
- Female
- For Refrigerant Type
- R-22
- Compressor Protection
- Hermetic
- Compressor Type
- Reciprocating
- A2L Compatibility
- Not A2L Compatible
- For Potential Relay - Manufacturer Model Number
- 38CK-018-310
- Cooling Capacity
- 17,000 BtuH
- Discharge Line Connection Type
- Sweat
- Discharge Line Connection Gender
- Female
Description
Compressor, Voltage 230V AC, Single Phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.