Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P032-5722
- Zoro #
- G0343073
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Suction Line Connection Size
- 7/8 in
- Discharge Line Connection Size
- 1/2 in
Details
- Item
- Compressor
- Voltage
- 230V AC
- Phase
- Single
- Fits Brand
- Carrier
- For Use With Mfr. Model Number
- 48GS-060115300
- Product Type
- Compressor
- Compressor Protection
- Hermetic
- Suction Line Connection Gender
- Female
- Compressor Type
- Reciprocating
- Discharge Line Connection Type
- Sweat
- Cooling Capacity
- 57,500 BtuH
- Discharge Line Connection Gender
- Female
- Application Temperature
- Air Conditioning
- For Lubricant Type
- Mineral Oil
- A2L Compatibility
- Not A2L Compatible
- Suction Line Connection Type
- Sweat
- For Refrigerant Type
- R-22
- For Potential Relay - Manufacturer Model Number
- 48GS-060115300
Description
Compressor, Voltage 230V AC, Single Phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.