Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P032-2429
- Zoro #
- G0343030
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Suction Line Connection Size
- 3/4 in
- Discharge Line Connection Size
- 1/2 in
Details
- Item
- Compressor
- Voltage
- 208 to 230V AC
- Phase
- Single
- For Use With Mfr. Model Number
- 38EN-024-300
- Fits Brand
- Carrier
- Product Type
- Compressor
- Application Temperature
- Air Conditioning
- For Lubricant Type
- Mineral Oil
- Discharge Line Connection Gender
- Female
- Cooling Capacity
- 24,200 BtuH
- Discharge Line Connection Type
- Sweat
- For Potential Relay - Manufacturer Model Number
- 38EN-024-300
- For Refrigerant Type
- R-22
- Compressor Type
- Reciprocating
- Compressor Protection
- Hermetic
- A2L Compatibility
- Not A2L Compatible
- Suction Line Connection Type
- Sweat
- Suction Line Connection Gender
- Female
Description
Compressor, Voltage 208 to 230V AC, Single Phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.