Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P032-3721
- Zoro #
- G0343058
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Discharge Line Connection Size
- 1/2 in
- Suction Line Connection Size
- 3/4 in
Details
- Item
- Compressor
- Voltage
- 230V AC
- Phase
- Single
- Fits Brand
- Carrier
- Product Type
- Compressor
- Discharge Line Connection Type
- Sweat
- For Refrigerant Type
- R-22
- Compressor Protection
- Hermetic
- Cooling Capacity
- 37,800 BtuH
- Suction Line Connection Gender
- Female
- A2L Compatibility
- Not A2L Compatible
- Application Temperature
- Air Conditioning
- Suction Line Connection Type
- Sweat
- For Lubricant Type
- Polyol Ester
- Discharge Line Connection Gender
- Female
- Compressor Type
- Reciprocating
Description
Compressor, Voltage 230V AC, Single Phase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.