Shop CARRIER
See all product information
Create Account
Open Fuse Block, 30A Amp Range, 250V AC/DC Volt Rating
Mfr # HY11UM461
Zoro # G400901393
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
250V AC/DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY11UM461
- Zoro #
- G400901393
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Open Fuse Block
- Voltage Rating
- 250V AC/DC
Description
Fuse Block30A at 250V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov