ICM CONTROLS CONTROL BOARD
- Mfr # ICM292
- Zoro # G024236970
product price:Â
$
366.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICM292
- Zoro #
- G024236970
- UPC #
- 800442013329
- Country of Origin
- United States
Description
Furnace Control Control - replacement for Rheem 62-24140-04 control boards **DETAILS:** * Low cost form, fit and functional replacement for Rheem: 62-24140-04 * Direct Spark Ignition (DSI) control * Microprocessor-based * Controls inducer motors, air cleaner (if equipped), humidifier (if equipped), spark ignitor, and the gas valve * Monitors timing, trial for ignition, system switches, flame sensing, and lockout * 100-percent lockout safety feature * Compatible with LP or Natural gas * LED indication for status and fault codes to aid in troubleshooting **SPECIFICATIONS:** **Control Voltage:** 24 VAC (18-30 VAC), 60Hz **Line Voltage:** 115 VAC, 60Hz **Timing:** * **Pre-Purge:** 30 seconds * **Trial for Ignition:** 7 seconds * **Retries:** Two groups of two, 30 second delay within the group, and 3 minute delay between groups * **Lockout:** 1-hour * **Post-Purge:** 90, 120, 160 and 180 seconds Inputs: * **Power:** 24 VAC and COM * **Thermostat Interface:** R,W, Y, and G * **System Switches:** Vent pressure and limit switches (main and over-temperature switches in series) * **Flame Sensing** * **Heat Blower OFF Delay** (miniature slide switch set) Outputs: * **Spark** * **Gas Valve:** GV * **Inducer Draft Motor:** IDM * **Blower Motor:** FAN, COOL and HEAT speeds * **Electric air Cleaner:** EAC * **Humidifier Relay:** HUM * **Heat/Cool Relay:** H/C LED Indicators: * **Power, Green LED:** PWR * **Status, Green LED:** OK * **Flame Status, Yellow LED:** FLAME
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.