ICM CONTROLS FURNACE CONTROL REPLACEMENT FOR OEM MODELS INCLUDING GOODMAN B18099 XX SERIES C
- Mfr # ICM280
- Zoro # G524237187
product price:Â
$
291.99
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
- ICM280
- Zoro #
- G524237187
- UPC #
- 800442009223
- Country of Origin
- United States
Description
Furnace Control - replacement for OEM models including Goodman B18099-xx series control boards. **DETAILS:** * Low cost form, fit and functional replacement board for Goodman, Janitrol, TI, White-Rodgers and UTEC * Microprocessor based design for precise timing * Functions with all 24 VAC thermostats * Diagnostic fault codes (blinking LED) for simple troubleshooting * Twining compatible with another ICM280 * For 80+ and 90+ applications * 9-pin card slot connection and 9-pin Molex connector on board * UL recognized **SPECIFICATIONS:** * **Line Voltage Range:** 98 to 132 VAC 60Hz * **Ignitor:** 5A 120 VAC * **Fan:** 2 HP 240 VAC * **Inducer Motor:** 7A 250 VAC * **Gas Valve:** 1A 24 VAC **REPLACES:** * **Goodman:** B180999-06, B180999-08, B180999-10, B180999-13, B180999-13S * **UTEC:** 1012-933D * **Texas Instruments:** 41F-5 * **White-Rodgers:** 50T35-730, 50T35-743
Restrictions
This item has been restricted from sale in the following states:
CA