Shop CARRIER

Inducer Motor, 1/16 hp

  • Mfr # HC30GL460

  • Zoro # G0116265


product price:  $551.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
Voltage
460V AC
Features
Length
Phase
3
Compatible Manufacturer Part Number
50DK505913, 50DK505989, 50DK506176
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC30GL460
Zoro #
G0116265
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
3.3
Shaft Diameter
5/16 in

Details

Fits Brand
Carrier
Item
Inducer Motor, 460V
Voltage
460V AC
Features
Length
Phase
3
Compatible Manufacturer Part Number
50DK505913, 50DK505989, 50DK506176
Product Type
Fan and Blower Motor
Full Load Current @ 60 Hz
.20-.25 A
Compatible Brand
Carrier
Motor Design
Permanent Split Capacitor
Capacitor Required
Capacitor Not Included

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/16 hp HP, Nameplate RPM 3,450 RPM, Voltage 460V AC, Full Load Amps .20-.25 A, 3.3 Frame, OEM Replacement Brand Carrier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.