This item is Discontinued.

Carrier Motor, 1 HP, 208-230V, 1100 rpm, 48 Frame HC52AE234

This item is Discontinued.

Carrier

Motor, 1 HP, 208-230V, 1100 rpm, 48 Frame (Discontinued)

Mfr # HC52AE234
Zoro # G0340203
UPC # 696334323450
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC52AE234
Zoro #
G0340203
UPC #
696334323450
Country of Origin
Mexico

Details

Item
Motor, 1 HP, 208-230V, 1100 rpm, 48 Frame
Fits Brand
Carrier
For Use With Mfr. Model Number
48GS-060115300
OEM Replacement Brand
Carrier

Description

Motor, 1 HP, 208-230V, 1100 rpm, 48 Frame, OEM Replacement Brand Carrier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.