Shop CARRIER
Create Account
MOTOR 1PH 60/50 1/2HP 208-230V 1050RPM
- Mfr # HD44AR242
- Zoro # G524237057
product price:Â
$
723.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD44AR242
- Zoro #
- G524237057
- UPC #
- 822529386898
- Country of Origin
- United States
Description
When looking for replacement motors, look no further than our Factory Authorized Parts (FAP)! FAP are designed to meet exact Carrier Corporation specifications, ensuring optimum system performance, proven reliability, easy installation and maintenance and safe system operation. **FAP Features** * Improved Efficiency - Motor runs at most efficient portion of motor performance curve by design * Ensures motor is not overloaded * Ensures that motor operates at the design RPM, which produces the correct airflow * Reduced System Vibration - System design put motor RPM at optimal point for limiting torque pulsations that can generate excess vibration in the unit * Reduced Noise - System qualification includes additional testing such as start/stop and pure tone noise identification which further ensures there is not excessive vibration or noise during unit operation. * Overall length of motor assures that fan is located at intended position to minimize sound and maximize airflow * Reduced stress on components * Natural frequencies of the top system are determined through design process. * Motor operating frequencies are designed away from these resonances * Reduced wear on system * Motors tested to Temprise standard, stricter than required by UL 1995. * Motors must meet maximum winding temperatures required by UL at higher ambient and wider voltage ranges (RES-SPL-CQR-0012A) * Stringent design-life testing provides longer life 100,000 on/off cycles and 50,000 total running hours; 15 years. * Reliability Testing Regimen - Each motor chassis design goes through internal and supplier testing including salt spray, torture, life, and operational envelope testing. (CC14BD002 and Alternating Current Fan Motor Standard) * Raceway Connections - FAP motors have liquid tight connector for lead exit that connects to raceway. * Wire Terminations and Lengths - Wire terminations are the same as production motors so no termination is necessary. Wire lengths reach required end points without alteration. * Fewer On-site Modifications required - Fan guards and top covers are designed to accept FAP motors without modification. * Exact size fit means easiest access. * Few Hardware issues - Hardware used to mount and secure original motor can be used to mount replacement motor UL & CSA Qualified Both the CBP
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.