This item is Discontinued.

Carrier Motor, 460V, 3-Phase, 1-1/4 HP, 850 rpm HD52AR465

This item is Discontinued.

Carrier

Motor, 460V, 3-Phase, 1-1/4 HP, 850 rpm (Discontinued)

Mfr # HD52AR465
Zoro # G0340833
UPC # 822529352817
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD52AR465
Zoro #
G0340833
UPC #
822529352817
Country of Origin
Mexico

Details

Item
OEM Replacement Motor
Motor Design
Three-Phase
HP
1 1/4 hp
Voltage
460V AC
Phase
Three
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Product Type
OEM Replacement Motor
Compatible Brand
Carrier

Description

OEM Replacement Motor, Three Phase, Motor Design Three-Phase, 1 1/4 hp HP, Voltage 460V AC, OEM Replacement Brand Carrier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.