This item is Discontinued.

Carrier Motor, Low Ambient, 460V, 1-Phase HC36GE461

This item is Discontinued.

Carrier

Motor, Low Ambient, 460V, 1-Phase (Discontinued)

Mfr # HC36GE461
Zoro # G0339208
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC36GE461
Zoro #
G0339208
UPC #
-
Country of Origin
Mexico

Details

Item
OEM Replacement Motor
Motor Design
1-Phase
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Compatible Brand
Carrier
Product Type
OEM Replacement Motor

Description

OEM Replacement Motor, Single Phase, Motor Design 1-Phase, Voltage 460V AC, OEM Replacement Brand Carrier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.